Shop All Paint Brushes
Wooster
2" Chip Paint Brush, White China Bristle, Plastic Handle
Mfr # W1147-2
Zoro # G0467236
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # W1147-2
- Zoro # G0467236
- UPC # 71497117588
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 1-11/16" |
Bristle Length | 1 11/16 in |
Overall Length | 7-3/4" |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 5/16 in, Bristle Length 1 11/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Epoxies, Glues, Roof Coatings, Stains, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Color White, Bristle Width 2 in, Brush Length 1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Black Hot Rod Primer, 12 Ounce Aerosol Can (DAP1698)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4)
- DEVILBISS 2 Qt Pressure Feed Cup (120033)
- OLD MASTERS .5Pt Gel Polyurethane (85116)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231 - 2 1/2)
- WOOSTER BRUSH 2-1/2"" ANGLE CHINA (Z1293-2.5)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- WOOSTER 1-1/2" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3971-1 1/2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER 3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-3)
- Wooster Paint Brushes