Shop All Paint Brushes
Wooster
2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle
Mfr # F1843
Zoro # G4875282
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Bent Radiator
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1843
- Zoro # G4875282
- UPC # 71497192509
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Bristle Length | 2 11/16 in |
Bristle Width | 2 in |
Handle Length | 13 3/4 in |
Details
Item | Paint Brush |
Brush Style | Bent Radiator |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Application | Metal Works, Plumbing |
Handle Type | Bent Radiator |
For Paint or Coating Type | Epoxies, Paints, Polyurethane Coatings |
Filament Material | Polyester |
Filament Type | Synthetic |
Bristle Thickness | 9/16 in |
Surface Material | Concrete, Drywall, Metal, Wood |
Surface Texture | Medium, Smooth |
Bristle Color | Brown/Gold |
For Paint Base Type | Oil, Water |
Description
Paint Brush, Brush Style Bent Radiator, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Bent Radiator, Basic Handle Material Wood, For Paint or Coating Type Epoxies, Paints, Polyurethane Coatings, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Application Metal Works, Plumbing, Bristle Color Brown/Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, White, 5 gal. (316531)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Red, Water -Based (K52130101-20)
- LEAKTITE White 5 gal Paint Pail Liner (T05G9014048)
- FLOOD 1 Qt Floetrol Latex Paint Conditioner (FLD6)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2)
- WOOSTER 3" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231-3)
- WOOSTER 1" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622-3)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1519-6)
- MERIT PRO 293 3 in. General Purpose Polyester Brush (652270002930)
- Wooster Paint Brushes