Shop All Paint Brushes
Wooster
2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle
Mfr # F1841
Zoro # G4875255
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Bent Radiator
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F1841
- Zoro # G4875255
- UPC # 71497192486
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Bristle Length | 2 3/16 in |
Bristle Width | 2 in |
Handle Length | 13 3/4 in |
Details
Item | Paint Brush |
Brush Style | Bent Radiator |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | Oil Based |
Application | Metal Works, Plumbing |
Bristle Thickness | 9/16 in |
Surface Material | Concrete, Drywall, Metal, Wood |
Surface Texture | Medium, Rough, Smooth |
Filament Type | Natural |
Handle Type | Bent Radiator |
Bristle Color | Black |
Filament Material | China Hair |
For Paint or Coating Type | Paints, Varnishes |
For Paint Base Type | Oil |
Description
Paint Brush, Brush Style Bent Radiator, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Bent Radiator, Basic Handle Material Wood, For Paint or Coating Type Paints, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Application Metal Works, Plumbing, Bristle Color Black, Bristle Width 2 in, Handle Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, 1 gal. Size (K000Z7231-16)
- TRIMACO Trimaco 12308 36 in. x 1000 ft. Green Premium Masking Paper (207875)
- INTERLUX Cetol Marine Wood Finish, Satin Gal. (IVA300G)
- BINKS Pressure Spray Gun Cup, 2 qt. (80-651)
- WOOSTER 3" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 1-1/2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle (F1621)
- WOOSTER 1147 3 in. Solvent Proof Chip Brush (407)
- Wooster Paint Brushes