Shop All Paint Brushes
Wooster
#2 Artist Paint Brush, White China Bristle
Mfr # F1622-2
Zoro # G3870085
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F1622-2
- Zoro # G3870085
- UPC # 71497178442
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
White Bristle Oil Brights,Artist Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (944402)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (00R3160060)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622-3)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-2 1/2)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (0J42090030)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-1 1/2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40028)
- Wooster Paint Brushes