Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, White China Bristle
Mfr # Z3215
Zoro # G3945690
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z3215
- Zoro # G3945690
- UPC # 71497141194
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Flexible yellow Shergrip handle, only 2-1/4" long, adds maneuverability in tight spaces. White China bristle for oil paints, varnishes, polyurethanes, and oil-based stains. Brass-plated steel ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Lacquer Brushing Clear Glo Ga (63031)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 16 oz (A04414007)
- NEWSTRIPE Infield Drag, 3 Piece, Steel (10001592)
- MINWAX 67300 QT REFINISHER (67300000)
- WOOSTER #1 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- WOOSTER 4-3/4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (F5119)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-5)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- Wooster Paint Brushes