Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, White China Bristle
Mfr # Z3215-2
Zoro # G6501603
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Brush Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z3215-2
- Zoro # G6501603
- UPC # 71497141194
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Brush Thickness | 1/2" |
Paint Base Type | Oil |
Color | White (Bristle), Yellow (Handle) |
For Use With | All Oil-Based Paints & Stains |
Brush Material | White China, Brass-Plated Steel |
Features | Flexible, Yellow Shergrip Handle Adds Comfort & Maneuverability In Tight Spaces |
Description
Shortcut Bristle Brush,2 In.,Angle Sash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3)
- RUST-OLEUM Farm & Implement Paint, Gloss, Transport Yellow, 1 gal (280145)
- RUST-OLEUM Polyurethane, Clear, Semi-Gloss, 1 gal. (6032)
- WOOSTER Q3211-2 BRUSH 2IN SHORTCUT (0Q32110020)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-3)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle (F1626)
- WOOSTER 3" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 2" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-2)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-2)
- PURDY 2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle (144080720)
- Wooster Paint Brushes