Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle
Mfr # Z1222-2
Zoro # G0467120
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1222-2
- Zoro # G0467120
- UPC # 71497155641
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-15/16" |
Bristle Length | 2 15/16 in |
Length | 2-15/16" |
Overall Length | 12-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Features | Soft Formulation, Velvet Feel, Chisel Construction |
Brush Material | White China, Stainless Steel, Wood |
Color | White (Bristle) |
Handle Color | Natural |
Ferrule Material | Rust Resistant Steel |
Bristle Thickness | 9/16 in |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 2 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 12-1/2 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Touch Up Gun (COMM-HS1-10)
- RAE Exterior Paint, Flat, Water Base, White, 5 gal (9610-05)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- WOOSTER 2-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-2 1/2)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-3)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-1 1/2)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5234)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (0J42090030)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL5)
- Wooster Paint Brushes