Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1121-2
Zoro # G0467105
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1121-2
- Zoro # G0467105
- UPC # 71497129444
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-7/16" |
Bristle Length | 2 7/16 in |
Length | 2-7/16" |
Overall Length | 10-7/16" |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Sash, Basic Handle Material Plastic, For Paint or Coating Type Paints, Polyurethane Coatings, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color White, Bristle Width 2 in, Brush Length 2-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 4 in. Xl-Swan Satin Edge Nylox/Poly (144400340)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle (48PX85)
- RAINGUARD BRANDS 5 Gal. Wood Sealer , Natural Finish, Clear (SP-8005)
- PERFORMIX 41209-6 Plasti Dip 11 oz Primer Spray (PE11042)
- WOOSTER 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3974-4)
- WOOSTER #4 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2)
- WOOSTER 2" Chip Paint Brush, White China Bristle, Plastic Handle (W1147-2)
- WOOSTER F5117-21-2 2.5 in. Acme Chip Brush (2628477)
- Wooster Paint Brushes