Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Q3211
Zoro # G3962168
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3211
- Zoro # G3962168
- UPC # 71497138224
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Make painting easier on the wall-to-ceiling line, window frames, and more! Wooster Shortcut brushes feature a soft, Shergrip elastomeric handle designed to provide extra comfort and control. Full-size heads mean these small brushes still offer smooth, fast paint coverage! Synthetic blend for all paints and water-based stains
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Coastal Gray Color (SO7527)
- TITAN Spray Gun Filter Med Wht (500-200-06)
- SUNNYSIDE Paint Remover, 1/4 gal., Solvent Base (63432)
- RUST-OLEUM Epoxy Mastic Coating, SAFETY YELLOW, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9144402)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2 1/2)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #3)
- WOOSTER ALPHA 2.5""ANG SASH BRUSH (4231-2 1/2)
- WEILER FLAT SINGLE STROKE MARKING BRUSH, 3/4 in OX HAIR BRUSH (41020)
- Wooster Paint Brushes