Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Q3211-2
Zoro # G3573020
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3211-2
- Zoro # G3573020
- UPC # 71497138224
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Bristle Length | 2 3/16 in |
Length | 2-3/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Firm |
Brush Thickness | 7/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Features | Flexible, Purple Shergrip Handle Adds Comfort & Maneuverability in Tight Spaces |
For Use With | All Paints |
Brush Material | Synthetic, Brass-Plated Steel |
Bristle Thickness | 7/16 in |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 2 in, Bristle Length 2 3/16 in, Bristle Stiffness Firm, Basic Handle Material Plastic, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Semi-Gloss Crystal Clear Water-Based Polyurethane 1 gal (200131)
- SPEEDAIRE Spray Gun, 0.047 in./1.2mm Nozzle (48PX82)
- CABOT Cabot 3000-5GAL Deck and Siding Stain, Natural, 5 gal (3000)
- DEVILBISS Spray Gun Replacement Nozzle (1.4) (SP-200S-14-K)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-1)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-1 1/2)
- WOOSTER 2-1/2" Angle Varnish Paint Brush, Chinex FTP Bristle, Wood Handle (4415-2 1/2)
- WOOSTER P3971 1.5 in. Factory Sale Polyester Paint Brush (71497139832)
- WOOSTER 2" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-2)
- WOOSTER 3" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- Wooster Paint Brushes