Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5221
Zoro # G3945900
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5221
- Zoro # G3945900
- UPC # 71497155344
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 Oz John Deere Yellow Specialty Farm Equipment Enamel Spray (280129)
- 3M Spray Gun Cup, 22 fl. oz. Capacity, PK2 (26001)
- RUST-OLEUM Spray Paint, Hunt Club Green, Satin, 12 oz (334072)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (7300-01)
- WOOSTER 2" Varnish Paint Brush, Gold CT Polyester Bristle, Wood Handle (5232-2)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER 266890 15 in Gold Edge Thin Angle Brush 6PK (071497184368)
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER 5222 2.5 in. Tip Varnish Brush - Silver (71497161208)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- Wooster Paint Brushes