Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Plastic Handle, 1
Mfr # Q3222-2
Zoro # G3869769
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3222-2
- Zoro # G3869769
- UPC # 071497171016
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-3/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 7/16" |
Basic Coating Type | All Paints |
Features | Short Plastic Handle For Control In Tight Spaces; Synthetic Blend Provides Smooth Results With All Paints |
For Use With | All Paints |
Brush Material | Synthetic, Plastic |
Description
Synthetic Blend 2in As Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Airless Sprayer Repair Kit, Fluid, w/4YP12 (41-11013)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- WOOSTER Sherlock Gt Bayonet Tip Assembly Fr068 (FR068)
- RAINGUARD BRANDS 5 Gal. Kit VandlGuard Two-Part Urethane Low Gloss, Clear (VG-7035)
- WOOSTER 2" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-2)
- WOOSTER J4104 3 in. Super Pro Ermine Paint Brush (71497151063)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER Z1293-21-2 Wooster Pro 30 Lindbeck China Bristle Angle Sash Brush - 2.5 in.- Black (533185)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3)
- WOOSTER Wooster Brush Sherlock Roller Frame R017-9 (71497690791)
- PURDY 2-1/2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle (144080725)
- Wooster Paint Brushes