Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle
Mfr # Q3208-2
Zoro # G0467251
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3208-2
- Zoro # G0467251
- UPC # 71497105844
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2 3/16 in |
Bristle Length | 2 3/16 in |
Length | 2-3/16" |
Overall Length | 9-13/16" |
Handle Length | 4 in |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Width 2 in, Brush Length 2 3/16 in, Ferrule Material Brass Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- MILWAUKEE SPRAYER Sure Shot Red (A1000 (RED))
- MAJIC PAINT 8-0962 EQUIP ENAMEL GAL LT CAT YELLOW (8-0962-1)
- BEDFORD PRECISION PARTS Bedford Precision Service Set, BP7250 H.O. Gun (20-3806)
- WOOSTER 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2 1/2)
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 2" Angle Sash Paint Brush, Plastic Handle (Q3222)
- WOOSTER Wooster Brush 4174-1 1-2 1.5 in. Nylon And Polyester Formulation Angle Sash Brush (147784)
- WOOSTER 1" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4176-1)
- Wooster Paint Brushes