Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4181
Zoro # G3962210
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4181
- Zoro # G3962210
- UPC # 71497184245
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Bristle Stiffness | Firm |
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (415M64)
- KRYLON INDUSTRIAL Dry Fall Paint, Semi-Gloss, OilBase, White, 5 gal (K000S4536-20)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 5 gal (245444)
- WOOSTER 3" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Q3211)
- WOOSTER 3" Varnish Paint Brush, Chinex FTP Bristle, Wood Handle (4413-3)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2 1/2)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- Wooster Paint Brushes