Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Nylon Bristle
Mfr # 4153
Zoro # G3944327
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Bristle Stiffness Extra Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4153
- Zoro # G3944327
- UPC # 71497143754
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Bristle Stiffness | Extra Firm |
Description
The Ultra/Pro Extra-Firm are able to cut a sharp line even in hot or humid conditions. The extra-firm is a perfect choice for all thick or fast-drying paints and primers. It excels during exterior use. Made from 100% nylon and featuring an exclusive Wooster filament called NylonPlus, it paints rigidity, resists wears, and cleans much more easily than brushes that use polyester to achieve extra stiffness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size .019 (286619)
- SEYMOUR MIDWEST Purple, Gloss, 16 oz 12 PK (98-89)
- HOMAX Anti-Slip Additive, Clear, 16 oz. (8600)
- BLACK JACK Gloss Black Asphalt Roof And Foundation Coating 4.75 gal (6190-9-30)
- WOOSTER 3" Flat Sash Paint Brush, Nylon Bristle (4157)
- WOOSTER 3" Wall Paint Brush, Nylon Bristle (4156)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle (4153)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2)
- WOOSTER 1-1/2" Chip Paint Brush, White China Bristle, Plastic Handle (1147 - 1 1/2)
- Wooster Paint Brushes