Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5231-2
Zoro # G8818227
product price: $5.85
/ea
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5231-2
- Zoro # G8818227
- UPC # 71497184306
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-11/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16" |
Brush Material | Polyester, Stainless Steel, Hardwood |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Color | White & Gold (Bristle) |
Description
Gold Edge Chemically Tipped Polyester AS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Bondo® Other Bondo Fillers OR-PT-ES, 14 oz (396.89 g), 8 per case (OR-PT-ES)
- SUNNYSIDE Paint/Varnish Remov, Petroleum Distillate (80332)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Shearling (RR633-4)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- WOOSTER 3" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-3)
- WOOSTER 1233 2 in. Amber Fong Angle Sash (71497106247)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5235)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-1 1/2)
- WOOSTER 1" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120-1)
- FARM HOME RANCH 2" Angle Sash Paint Brush, 6 PK (FHR00135)
- Wooster Paint Brushes