Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1293
Zoro # G3946147
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1293
- Zoro # G3946147
- UPC # 71497154149
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Description
Black China bristle, chisel construction. Soft formulation, fine touch. Round rust-resistant steel ferrule. Sealed maple wood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Regular Duty Roller Frame, 1/4” Stem, 12PK (RF9)
- SPAZ STIX 2 oz Pearl Airbrush Paint - Green (SZX16040)
- BEDFORD PRECISION PARTS Bedford Precision Spray Gun Swivel, G-10 - Replacement for Graco/Titan 580-530 0347706A (47-2450)
- WORK TOOLS Mini Paint Roller Frame & Cover, 10 PK (25009)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle (4234)
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- WOOSTER 2" Angle Sash Paint Brush, Plastic Handle, 1 (Q3222-2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- PRO SOLUTIONS 1-1/2 in. Angle Std (24215)
- Wooster Paint Brushes