Shop All Paint Brushes
Wooster
2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle
Mfr # 1123-2 1/2
Zoro # G0467577
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Brown China
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 1123-2 1/2
- Zoro # G0467577
- UPC # 71497137258
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 2-7/16" |
Bristle Length | 2 3/16 in |
Length | 2-7/16" |
Overall Length | 9-3/16" |
Handle Length | 4 in |
Bristle Width | 2 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material China Hair, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color Brown, Bristle Width 2 1/2 in, Brush Length 2-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Deck Painting Brush With Synthetic Bristles 32Mm (123351)
- WOOSTER 4" Super Doo-Z Trimmer Roller Kit, PK 3 (RR394)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal (245477)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ4)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- WOOSTER 4" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-4)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-2 1/2)
- WOOSTER Wooster Brush American Contractor Kit (WO601229)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/2)
- WOOSTER 2" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-2)
- Wooster Paint Brushes