Shop All Paint Brushes
Wooster
2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # J4104-2 1/2
Zoro # G3869936
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # J4104-2 1/2
- Zoro # G3869936
- UPC # 71497151056
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | 5/8" |
Color | Gold/Sable (Bristle) |
Features | Chisel Trim, Stiff Formulation, Substantial Feel |
Brush Material | Polyester / Nylon, Stainless Steel, Walnut-Finished Wood |
Description
Super/pro 2.5in Nylon/poly Varnish Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Paint Can Opener (10000)
- ZINSSER Interior Paint, Semi-Gloss, White, 1 gal (02761)
- PURDY Paint Brsh Clrct Elt 3" (144152830)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (BR006-9)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-2)
- WOOSTER 3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-3)
- WOOSTER 1" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4176-1)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- WOOSTER Wooster Brush F5117-3 3 in. Acme Chip Brush (5823679)
- WOOSTER Softip Paint Brush, Angled Profile, 2.5in Wide, Plastic Kaiser Handle (0Q32080024)
- OSBORN 3" Wall Paint Brush, Wood Handle (0007102700)
- Wooster Paint Brushes