Shop All Paint Brushes
Wooster
2-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle
Mfr # Q3108-2 1/2
Zoro # G0467297
original price:
$4.79
5% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3108-2 1/2
- Zoro # G0467297
- UPC # 71497105653
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 2 7/16 in |
Bristle Length | 2 7/16 in |
Length | 2-7/16" |
Overall Length | 9-5/16" |
Handle Length | 4 in |
Bristle Width | 2 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Application Trim, Walls, Bristle Width 2 1/2 in, Brush Length 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4” Roller Frame For Mini Covers, 16” Neck, 12PK (RFM4-16)
- RUST-OLEUM Spray Paint, Silver Lilac, Satin, 12 Oz (329201)
- AERVOE Yellow Line Striper Spray Paint (720)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-9)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- WOOSTER 1" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1)
- WOOSTER 2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2)
- WOOSTER P3971 1.5 in. Factory Sale Polyester Paint Brush (71497139832)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH5)
- Wooster Paint Brushes