Shop All Paint Brushes
Wooster
2-1/2" Thin Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle
Mfr # Z1216-2 1/2
Zoro # G1921179
original price:
$14.51
12% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2-1/2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1216-2 1/2
- Zoro # G1921179
- UPC # 71497143471
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 2-15/16" |
Bristle Length | 2 15/16 in |
Length | 2-15/16" |
Overall Length | 12-1/2" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 1/2 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Features | Soft Formulation, Velvet Feel, Chisel Construction |
Brush Material | White China, Stainless Steel, Wood |
Color | White (Bristle) |
Ferrule Material | Rust Resistant Steel |
Handle Color | Natural |
Bristle Thickness | 1/2 in |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 2-1/2 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 12-1/2 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- WORK DAY Spray Paint, Gloss, Brown, 10 oz (A04431007)
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- LINZER Paint Brush Set 4Pc (A 11404 S)
- WOOSTER 2-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-2 1/2)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-2)
- WOOSTER 4" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-4)
- WOOSTER 3 in. Supr Doo-Z Trimmer 3/8 in. R105 (00R1050030)
- WOOSTER 3" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152215)
- Wooster Paint Brushes