Shop All Paint Brushes
Wooster
2-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5224
Zoro # G3944780
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5224
- Zoro # G3944780
- UPC # 71497168221
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR 32912 Polyurethane Oil Sat Qt (32912)
- PURDY 4" Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK (140606044)
- SUNNYSIDE Paint Thinner, 1/4 gal., Solvent Base (30432)
- RUST-OLEUM Spray Paint, Vintage Blush, Satin, 12 Oz (299887)
- WOOSTER 2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2 1/2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER 1-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- Wooster Paint Brushes