Shop All Paint Brushes
Wooster
2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4181
Zoro # G3944135
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Size 2-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4181
- Zoro # G3944135
- UPC # 71497184252
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Bristle Stiffness | Firm |
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle (4232)
- ENCORE PLASTICS HDPE Paint Mix & Measure Bucket Lid, 1 qt, 25 PK (1045584)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- RUST-OLEUM 12 oz. Flat Red Engine Enamel (248908)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER 3" Flat Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5232)
- WOOSTER WALL PAINT BRUSH1.5""YACH (Z1120-11/2)
- WOOSTER 2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-2)
- WOOSTER 5225 2 in. Silver Tip Short Brush (71497171436)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-3)
- ZORO SELECT 2-7/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCF1)
- Wooster Paint Brushes