Shop All Paint Brushes
Wooster
2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5234
Zoro # G3944850
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5234
- Zoro # G3944850
- UPC # 71497184399
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Gold Edge paintbrushes are made with an exclusive formula of chemically tipped polyester. This filament is very soft and fine to virtually eliminate brush marks, yet it has added stiffness to push paint farther on the surface and provide control for sharp, single-pass cuts. Excellent for all paints and enamels, Gold Edge brushes offer semi-professional results at a great price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Poly Core Roller Cover, 3/8” Nap, 36PK (RC9-1/4-HD)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- LINZER 2 in. Double Thick Flat Chip Brush (1550 0200)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9125402-4430)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5234)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- WOOSTER 4731 BRUSH ADVANTAGE AS 3IN (0047310030)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-1)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2 1/2)
- LINZER No. 000/00/0 Assorted Artist Paint Brush Set (A363)
- Wooster Paint Brushes