Shop All Paint Brushes
Wooster
2-1/2" Thin Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle, 1
Mfr # 4424-2 1/2
Zoro # G3870301
product price: $14.39
/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Chinex FTP
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4424-2 1/2
- Zoro # G3870301
- UPC # 071497181817
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Length | 2-11/16" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Chinex FTP |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 1/2" |
Color | White |
Brush Material | Stainless Steel, Sealed Wood |
Features | Fuller, Softer Tip Exclusively From Wooster, Smooth Paint Release, Stainless Steel Ferrule, Sealed Wood Handle (4411 has a green, Shergrip handle) |
Description
Chinex Ftp 2.5in Thin Angle Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET PAINT & SHELLAC Chassis Saver Reducer, Thins Chassis Saver Paint, 1 Gallon Can (S8-01)
- FOAMPRO Roller Cover Fabric 9X3/8In (9)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Red, Water -Based (283868)
- PREMIER Good Quality Roller Frame (712-IMP)
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-3)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/2)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- LINZER Assorted Artist Paint Brush Set (A555)
- Wooster Paint Brushes