Shop All Paint Brushes
This Product is Discontinued
Wooster
2-1/2" Flat Sash Paint Brush, White China Bristle, Wood Handle (Discontinued)
Mfr # Z1118
Zoro # G3942820
This Product is Discontinued
Key Features
- Brush Style Flat Sash
- Brush Size 2-1/2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1118
- Zoro # G3942820
- UPC # 71497156150
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
White China bristle, chisel construction. Soft formulation, velvet feel. Round rust-resistant steel ferrule. Sealed maple wood dowel-style handle, easy to spin and control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.