Shop All Paint Brushes
Wooster
2-1/2" Flat Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1120
Zoro # G3962299
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
- Bristle Stiffness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1120
- Zoro # G3962299
- UPC # 71497129451
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
More than 50 years since their launch, Yachtsman brushes are still a top-selling Wooster line on land and sea. Natural white China bristle is soft and resilient for the finest results with oil-based varnishes, enamels, paints, stains, and urethanes. Wood grain, solid black plastic handle resists moisture and solvents. Shorter sash handle for tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 515 Uni-Tip Reversible Spray Tip (69-515)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-9)
- PAINT EATER PAINT EATER 4.5"" DISC (0513041)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-14)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER 3" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER 3" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4412-3)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622-2)
- WOOSTER #4 Artist Paint Brush, Camel Hair Bristle (F1628)
- JEN MANUFACTURING Poly Brush 3 Pack 1 in./2 in./3 in. (394559)
- Wooster Paint Brushes