Shop All Paint Brushes
This Product is Discontinued
Wooster
2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (Discontinued)
Mfr # 4195 - 2 1/2
Zoro # G1563530
This Product is Discontinued
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4195 - 2 1/2
- Zoro # G1563530
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Length | 3-3/16" |
Size | Thickness: 3/4" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Extra Firm |
Material | Bristles: Nylon and Polyester; Handle: Hardwood |
Description
Ultra Firm Philly 2.5 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.