Shop All Paint Brushes
Wooster
2-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle
Mfr # 1123
Zoro # G3942540
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 2-1/2"
- Basic Bristle Material Natural
- Bristle Material Brown China Bristle
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 1123
- Zoro # G3942540
- UPC # 71497137258
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Brown China Bristle |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
Soft, amber-brown bristles provide a smooth finish with all oil-based enamels, varnishes, and stains. Brown China bristle, chisel trim. Brass-plated steel ferrule. Pearl-yellow solid plastic Kaiser handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA HARDCORE Black, Gloss, 11 oz (EX014H9011)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (53841)
- SLIPDOCTORS SlipDoctors - Stone Grip - Gallon (S-TR-SGIND1G)
- PENOFIN Ultra Premium Transparent Sable Oil-Based Penetrating Wood Stain 1 gal (F3MSAGA)
- WOOSTER 4231-2 2 in. Firm Angle Sash Paint Brush (147789)
- WOOSTER Wooster Brush Company R233 9 in. Texture Maker Roller Cover; Medium & Semi-Rough (71497619396)
- WOOSTER 3" Foam Paint Brush, Foam Bristle (31030030)
- WOOSTER 1" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123 - 1)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-1 1/2)
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-3/4)
- OSBORN 1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110700)
- Wooster Paint Brushes