Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1121
Zoro # G3962204
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1121
- Zoro # G3962204
- UPC # 71497127570
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
More than 50 years since their launch, Yachtsman brushes are still a top-selling Wooster line on land and sea. Natural white China bristle is soft and resilient for the finest results with oil-based varnishes, enamels, paints, stains, and urethanes. Wood grain, solid black plastic handle resists moisture and solvents. Shorter sash handle for tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULINER Bed Liner Spray 15Oz Blk (HALB1 5)
- DEFT 12.25 Oz. Gloss Clear Wood Finish Interior Spray Lacquer (DFT010/54)
- BINKS Packing Kit (54-4261)
- RUST-OLEUM Paint Rust Obs Sat Black 1/2Pt (7777730)
- WOOSTER 1" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120-1)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- WOOSTER PAINTBRSH CHINEX 2.5 in. (0044240024)
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-3/4)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- PURDY PAINT BRSH NYLX GLD 2"" (144152220)
- Wooster Paint Brushes