Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle
Mfr # Q3208
Zoro # G3946655
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3208
- Zoro # G3946655
- UPC # 71497127587
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
No other brush paints smoother and faster at this price point! Wooster Softip features fine, feather-like filament ends that reduce brushmarks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Interior Paint, Sand, 1 gal (8474)
- NELSON PAINT MARKING TOOL REPLACEMENT LEATHER CUP (HW47)
- DIAL MFG 9 in. H X 3 in. W White Plastic Aerosol Cooler Coating (5328)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-1 1/2)
- WOOSTER WALL PAINT BRUSH1.5""YACH (Z1120-11/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2)
- PURDY PNTBRSH PRO-EX GLIDE 2"" (144152720)
- Wooster Paint Brushes