Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # 4153-2 1/2
Zoro # G3870861
product price: $15.45
/ea
Sold in multiples of 6 for $92.70
$92.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4153-2 1/2
- Zoro # G3870861
- UPC # 71497143761
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Extra Firm |
Brush Thickness | 5/8" |
Basic Coating Type | All Thick Coatings |
Color | Purple/Black |
Brush Material | Nylon, Stainless Steel, Sealed Wood |
For Use With | All Thick Coatings Like Exterior Paints or Low Vocs & For Hot & Humid Conditions |
Description
Ultra/pro2.5in Extra Firm Ang Sash Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Chevrolet Orange, 12 Ounce Aerosol Spray Can (DE1620)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Microfiber (94100)
- RED DEVIL MP BTR 5GAL Paint Mixer (4043TV)
- WOOSTER Z1120 1.5 in. Yachtsman White China Bristle Flat Paint Brush (71497129437)
- WOOSTER 266905 Gold Edge Brush 3 per Pack 12PK (071497184405)
- WOOSTER 4" Trim Paint Brush, Whita China/Gold Polyester Bristle, Plastic Handle (4054-4)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- WOOSTER 3-1/2" Angle Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4180-3 1/2)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40165)
- Wooster Paint Brushes