Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Nylon Bristle
Mfr # 4170
Zoro # G3945639
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Bristle Stiffness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4170
- Zoro # G3945639
- UPC # 71497119971
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Bristle Stiffness | Soft |
Description
These brushes feature a feather-soft blend with a fine touch. Made from top-quality nylon, Ultra/Pro Soft is designed for fine finish painting with clears, stains, and low viscosity paints or primers. The exceptional flex and softness provide superior performance in low humidity and cooler temperatures, great for interiors, and 100% nylon cleans up easily after the job. Look for the purple filament and the purple stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- CABOT Stain, Pacific Redwood, Toned Flat, 1 gal. (140.0019205.007)
- PURDY Long John/Short John Tray (509357000)
- FLOOD Conditioner Paint Oil Base Qt (FLD4-04)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 1" Flat Sash Paint Brush, Black China Bristle, Wood Handle (0Z12020010)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- WOOSTER 4231-2 2 in. Firm Angle Sash Paint Brush (147789)
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.5AS)
- Wooster Paint Brushes