Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Nylon Bristle
Mfr # 4153
Zoro # G3942595
original price:
$24.98
26% off
new price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Bristle Stiffness Extra Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4153
- Zoro # G3942595
- UPC # 71497143761
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Bristle Stiffness | Extra Firm |
Description
The Ultra/Pro Extra-Firm are able to cut a sharp line even in hot or humid conditions. The extra-firm is a perfect choice for all thick or fast-drying paints and primers. It excels during exterior use. Made from 100% nylon and featuring an exclusive Wooster filament called NylonPlus, it paints rigidity, resists wears, and cleans much more easily than brushes that use polyester to achieve extra stiffness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER 2-1/2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- PREMIER PAINT ROLLER ROLLER MIRFBR 4X1/2 in., 2PK (U66202-018)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-2)
- WOOSTER F5117 4 in. Import Chip Brush (25445)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- MONTAUK Premier 2 in. Firm Flat Sash Paint Brush (17221)
- Wooster Paint Brushes