Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1293
Zoro # G3943164
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1293
- Zoro # G3943164
- UPC # 71497154156
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Description
Black China bristle, chisel construction. Soft formulation, fine touch. Round rust-resistant steel ferrule. Sealed maple wood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMBAT PORTAPAINT 6" Paint Roller Cover, 3/8" Nap, Polypropylene, 3 PK (5115)
- ENFORCER Zep 1 qt Calcium Lime and Rust Remover (ZUCAL32)
- WOOSTER 2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP308)
- WOOSTER 2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2)
- WOOSTER 3" Wall Paint Brush, Nylon Bristle (4156)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223)
- RUBBERSET White China Bristle 3 Chip Paint Brush (99060330)
- Wooster Paint Brushes