Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1293-2 1/2
Zoro # G0467330
original price:
$19.39
9% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1293-2 1/2
- Zoro # G0467330
- UPC # 71497154156
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 2-15/16" |
Bristle Length | 2 3/16 in |
Length | 2-15/16" |
Overall Length | 12-5/8" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 7/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Color | Black (Bristle) |
Features | Soft Formulation, Fine Touch, Chisel Construction |
Brush Material | Black China, Sealed Hardwood, Stainless Steel |
Ferrule Material | Rust Resistant Steel |
Handle Color | Natural |
Bristle Thickness | 7/16 in |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 2-1/2 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 12-5/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM GAL JOHN DEERE GREEN (280170)
- WORK TOOLS 4" Mini Paint Roller Cover, Foam (34011)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 20" L, 3 1/2" D, 14" W (DWT-PTL)
- WOOSTER 3" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-3)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-1 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-2)
- WOOSTER 3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER Wooster Brush Sherlock Roller Frame R017-9 (71497690791)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- WOOSTER Paint Brush Set, Artist Brush, 1/2 in, 1/4 in, #2, #4, Natural, Camel Hair, 5 PK (F5105)
- Wooster Paint Brushes