Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 5/16" Nap, Microfiber
Mfr # R235-18
Zoro # G2586529
original price:
$10.44
15% off
new price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 5/16"
- Cover Material Microfiber
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R235-18
- Zoro # G2586529
- UPC # 71497179692
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Core Diameter | 1 1/2 in |
Nap Size | 5/16 in |
Details
Item | Paint Roller Cover |
Nap | 5/16" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints and Enamels |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Compatible Roller Frame Style | Yoke |
Sheen Type | High Sheen |
Cover Type | Standard |
Surface Texture | Smooth |
Surface Material | Drywall, Masonry, Metal, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Yoke, 18 in Overall Length, 5/16 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene, Sheen Type High Sheen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine PJSB Air Filters, 40PK (PJSB.FLTR)
- RUST-OLEUM Appliance Touch Up Paint, Almond, 0.6 oz. (203001)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Microfiber (9MCR-75)
- TURTLE WAX Chrome Polish and Rust Remover 10 oz (53777)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric, 3 PK (R569-9)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Shearling (RR635)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (RR644)
- WOOSTER 4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (RR527-4 1/2)
- WOOSTER 12" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-12)
- WOOSTER Mohair Paint Roller Cover, Smooth, 4" L (R119-4)
- LINZER Roller Cover 9X3/8In (RC1143)
- Wooster Paint Roller Covers