Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # R576-18
Zoro # G1722512
product price: $10.95
/ea
Sold in multiples of 6 for $65.70
$65.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R576-18
- Zoro # G1722512
- UPC # 71497173850
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376898)
- THE BRUSH MAN 9” Poly Core Roller Cover - Economy, 1/2” Nap, 36PK (RC9-1/2-SINGLE)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4432)
- LINZER No. 2/4/6 Round Artist Paint Brush Set (A383)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric (RR305-4 1/2)
- WOOSTER 9 in. American Cntr Rol Cvr 3/8 3P R568 (00R5680090)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Knit Fabric (00R2730090)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Lambswool/Polyester (R297-9)
- WOOSTER 9" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK (RR504)
- WOOSTER Cirrus X 1 (R186-18)
- Wooster Paint Roller Covers