Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric
Mfr # R205
Zoro # G3276938
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/8" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R205
- Zoro # G3276938
- UPC # 71497660084
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Fast Cure Epoxy Coating Activator, 5 gal. (A910008300)
- ZORO SELECT Green Masking Paper, W30, L625 (36WE58)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- PURDY 9" Paint Roller Cover, 1" Nap Nap, Polyester (14A688095)
- WOOSTER 12" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-12)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR981-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R562)
- WOOSTER 14" Paint Roller Cover, 9/16" Nap, Microfiber (R524-14)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- WOOSTER RR923-4 4 x 0.38 in. Super Fab Shed Resistant Roller Cover (193713)
- PINPOINT 140624052 4.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover (PI3843178)
- Wooster Paint Rollers and Frames