Shop All Paint Roller Covers
This Product is Discontinued
Wooster
18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (Discontinued)
Mfr # R362
Zoro # G3275608
This Product is Discontinued
Key Features
- Roller Length 18"
- Nap 3/8" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
- Surfaces Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R362
- Zoro # G3275608
- UPC # 71497172198
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | All Paints |
Description
Excellent pikcup and release for high production. Made in America quality. Use with all paint (flat, eggshell, satin). Green double-thick polypropylene core resists solvents and crack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.