Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric
Mfr # R239
Zoro # G3276089
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R239
- Zoro # G3276089
- UPC # 71497120212
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Flat or Satin Paints, Stains |
Description
Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- DUPLI-COLOR Spray Paint, Black, Rubberized, 17 oz (EUC10200A)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle (1XRN4)
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric (RR305-4 1/2)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-9)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap (0RR9290090)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Shearling (RR635)
- ALEKO 6 in. Mini Foam Paint Roller Covers for Home Exterior or Interior - Set of 10 (KITPR6-UNB)
- Wooster Paint Rollers and Frames