Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # RR923-18
Zoro # G3868475
product price: $12.35
/ea
Sold in multiples of 6 for $74.10
$74.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR923-18
- Zoro # G3868475
- UPC # 071497177308
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 18inx3/8in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (245479)
- KRYLON Rust Preventative Spray Paint, Purple, Gloss, 12 oz (K02719007)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Shearling (RR636-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Fabric (R260-9)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap Nap, Woven (0RR6440120)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR662)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-4-1/2)
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Mohair, 2 PK (209)
- Wooster Paint Rollers and Frames