Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R239-18
Zoro # G3573291
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R239-18
- Zoro # G3573291
- UPC # 71497120212
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Flat or Satin Paints, Stains |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/Fab Roller Size 18 3/18 Nap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE Inverted Marking Paint, 17 oz., Safety Purple, Water -Based (1868838)
- TOUCH N TOME Royal Blue, Gloss, 10 oz (55278830)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, White, 5gal (SD5WHT)
- RUST-OLEUM 17 Oz, Fluorescent Green, Water -Based (383007)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-9)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R117-4)
- WOOSTER Jumbo-Koter Pro/Doo-Z & Silver Tip 3-Piece Kit (RR396-4 1/2)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-9)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric, 3 PK (R568)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 10 PK (73872)
- Wooster Paint Roller Covers