Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # RR668-18
Zoro # G6501472
original price:
$17.47
26% off
Sold in multiples of 6 for $76.74
$76.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR668-18
- Zoro # G6501472
- UPC # 71497185174
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Description
Shed-Resistant Roller Cover,18 In.x3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 2 PK (RR303)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap, Shearling (RR637-9)
- INSL-X BY BENJAMIN MOORE Insl-X White Flat Acrylic Fire Retardant Paint 1 gal (FR210099-01)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- WOOSTER Woven Paint Roller Cover, Semi-Smooth, 4"L (R125-4)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 2 PK (RR302)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R337)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Shearling (RR635)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-18)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool (R291-9)
- Wooster Paint Roller Covers