Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # RR644-18
Zoro # G6253943
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR644-18
- Zoro # G6253943
- UPC # 71497118103
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Description
Roller Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (403T21)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T12)
- MR. LONGARM Contourstain Applicator (0360)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap (0RR9290090)
- WOOSTER Roller Cvr Fbrc 2Pk 4.5X3/8In (RR302-4.5)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-14)
- WOOSTER Cirrus X 1/2 (R184-14)
- WOOSTER RR311 4.5 in. Jumbo Koter Red Feather Roller Cover, 2PK (71497151735)
- LINZER 9 in Paint Roller Cover, 3/4" Nap, Foam (RC-181)
- Wooster Paint Rollers and Frames