Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # R578-18
Zoro # G1722530
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R578-18
- Zoro # G1722530
- UPC # 71497173898
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 1 gal. Unfinished White Rust Converter (18419)
- RICHARD Cage Frame with Easy Cleaning Rod, 9" (92013-US)
- RUST-OLEUM Rust-Oleum Painter's Touch 2X Ultra Cover Gloss Solstice Blue Paint+Primer Spray Paint 12 oz (342060)
- TRIMACO SuperTuff Pump Strainer with Drawstring, PK 3 (30138)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap Nap, Slit Foam (R234)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Shearling (RR633-18)
- WOOSTER 3/8 Bl Woost Woven Cover (DR462-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-9)
- WOOSTER 1in. Nap Super-Fab Roller Covers R242-9 (71497632692)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER Woven Paint Roller Cover, Rough, 4" L (R132-4)
- Wooster Paint Rollers and Frames