Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap Nap, Wool
Mfr # 0RR6330180
Zoro # G3274865
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/4" Nap
- Cover Material Wool
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 0RR6330180
- Zoro # G3274865
- UPC # 71497139320
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Wool |
Core Material | Phenolic |
Paint Type | enamels |
Description
Finest-quality, 100%natural shearling for all paints, including latex, alkyds, enamels, urethanes. Single-piece, heart of the pelt construction, hand sewn with extra attention to quality. very dense and soft to roll out the fastest, most uniform finish. Thick professional phenolic core resists water and solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Finish Nozzle Fine Prpl (671-312)
- THERMWELL PRODUCTS Dropclth 9X12' .47Mil5Pk (P470/5)
- VHT PAINT Base Coat/ Scratch Filler Primer; Red Oxide Primer; 11 Ounce Aerosol Can; Single (FP102)
- BLACK SWAN Adjustable Plastic Power Dauber 1-1/4" (11096)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R763)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-6)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-14)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- Wooster Paint Roller Covers