Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap Nap, Polyamide Yarn
Mfr # 00R1950180
Zoro # G3279756
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/4" Nap
- Cover Material Polyamide Yarn
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 00R1950180
- Zoro # G3279756
- UPC # 71497177568
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Polyamide Yarn |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Description
The Cirrus roller cover is a woven high-capcity fabric that is soft, resilient, and easy to load. This European fabric offers fast and complete coverage. Cirrus offers low spatter application on smooth to rough surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376904)
- PENOFIN Ultra Premium Transparent Sable Oil-Based Penetrating Wood Stain 1 gal (F3MSAGA)
- WOOSTER 2-1/2" Chip Paint Brush, White China Bristle, Plastic Handle (1147-2 1/2)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144024020)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Shearling (RR633-4)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK (RR504)
- WOOSTER 18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric (R275-18)
- WOOSTER 1in. Nap Super-Fab Roller Covers R242-9 (71497632692)
- WOOSTER Super Doo-Z 3/8 Bulk Pack (R765-9)
- WOOSTER 4" Mini Paint Roller Cover, Poly Yarn, 2 PK (R211-4)
- WOOSTER 6" Mini Paint Roller Cover, Mohair, 2 PK (R252-6)
- Wooster Paint Rollers and Frames