Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # RR925-18
Zoro # G3868387
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR925-18
- Zoro # G3868387
- UPC # 71497177322
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Rough |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 18inx3/4in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W (BR414)
- TRIMACO Trimaco 12308 36 in. x 1000 ft. Green Premium Masking Paper (207875)
- SEM PRODUCTS Black, Gloss, 12 oz (SE15233)
- MINWAX Varnish Poly Wrm Satn 8Oz (230104444)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-6 1/2)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-4)
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R282-3)
- WOOSTER Pro/Doo-Z Woven Fabric 9 in. W X 3/4 in. Regular Paint Roller Cover (RR644-9)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- WOOSTER Pnt Rlr Cvr Knt 3/4X4.5" (RR983-4 1/2)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 10 PK (25032)
- Wooster Paint Roller Covers