Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # R241-18
Zoro # G0691750
original price:
$14.46
18% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R241-18
- Zoro # G0691750
- UPC # 71497660305
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | All Flat or Satin Paints, Stains |
Includes | Two Endcaps |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
For Use With | BR036-18, BR045-18, Mfr. No. BR047-18 |
Sheen Type | Low Sheen |
Compatible Roller Frame Style | Yoke |
Cover Type | Standard |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Surface Texture | Rough |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Yoke, 18 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With BR036-18, BR045-18, BR047-18, Includes (2) End Caps, Sheen Type Low Sheen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 qt. White Oil Primer (3554)
- DEVILBISS Needle Adjusting Screw (SP-614-K)
- GEMPLERS Rust Converter (347)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- WOOSTER Cirrus X 1 (R186-18)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-9)
- WOOSTER 3" Mini Paint Roller Cover, 2 PK (R148)
- WOOSTER RR327 4.5 in. Semi Smooth Jumbo-Koter Micro Fiber with 0.37 in. Nap (71497189165)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric, 3 PK (R568)
- Wooster Paint Rollers and Frames